- Single Convolution Air Spring
- 2-Ply Bellows
- Style #153-2
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Blind Tap Spacing | 6 1/4 in |
| Force @ 9 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 6422 lbf |
| Air Spring Description | Blind Nuts |
| Air Inlet Type | NPT |
| Force @ 5 in Stroke | N/A |
| Force @ Stroke (80 psi) | 10604 lbf @ 3 in, 13135 lbf @ 1 in |
| Force @ 1 in Stroke | 13135 lbf |
| End Closure | Type 2 Bead Plate |
| Bumpers | w/o Bumpers |
| Force @ 3 in Stroke | 10604 lbf |
| Pressure [Max] | 100 psi |
| Style No. | 153-2 |
| Air Inlet | 3/4 in |
| Stroke Length [Max] | 4.800 in |
| Force @ 6 in Stroke | N/A |
| Force @ 2 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Convolutions | Single |
| Bellows Type | Single Convoluted |
| Temperature Range [Max] | 135 °F |
| Compressed Height | 2 1/2 in |
| Temperature Range [Min] | -35 °F |
| Force @ 12 in Stroke | N/A |
| Weight | 17.1 LB |
| EAN or UPC | 767555043875 |

