- Single Convolution Air Spring
- 2-Ply Bellows
- Style #153-2
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 2 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Convolutions | Single |
| Temperature Range [Min] | -35 °F |
| Compressed Height | 2 1/2 in |
| Force @ Maximum Stroke (80 psi) | 6422 lbf |
| Temperature Range [Max] | 135 °F |
| Bellows Type | Single Convoluted |
| Air Inlet | 1/4 in |
| Force @ 6 in Stroke | N/A |
| Stroke Length [Max] | 4.800 in |
| End Closure | Type 2 Bead Plate |
| Force @ 8 in Stroke | N/A |
| Force @ Stroke (80 psi) | 10604 lbf @ 3 in, 13135 lbf @ 1 in |
| Force @ 4 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Force @ 1 in Stroke | 13135 lbf |
| Blind Tap Spacing | 6 1/4 in |
| Bumpers | w/o Bumpers |
| Force @ 3 in Stroke | 10604 lbf |
| Air Inlet Type | NPT |
| Force @ 9 in Stroke | N/A |
| Air Spring Description | Blind Nuts |
| Style No. | 153-2 |
| Force @ 5 in Stroke | N/A |
| Weight | 17.1 LB |
| EAN or UPC | 767555019764 |

