- Single Convolution Air Spring
- High Strength Bellows
- Style #128-1
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Four ply fabric reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 175 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Convolutions | Single |
| Force @ 5 in Stroke | N/A |
| Force @ 2 in Stroke | N/A |
| Force @ 1 in Stroke | 10860 lbf |
| Force @ Stroke (80 psi) | 8800 lbf @ 3 in, 10860 lbf @ 1 in |
| Force @ 4 in Stroke | N/A |
| Stroke Length [Max] | 4.600 in |
| Style No. | 128-1 |
| Air Inlet Type | NPT |
| Force @ 3 in Stroke | 8800 lbf |
| Force @ 12 in Stroke | N/A |
| Air Inlet | 3/4 in |
| Force @ 8 in Stroke | N/A |
| Compressed Height | 2 in |
| Force @ 6 in Stroke | N/A |
| Air Spring Description | Blind Nuts |
| Bellows Duty | High-Strength |
| Bellows Type | Single Convoluted |
| Force @ Maximum Stroke (80 psi) | 5500 lbf |
| Force @ 9 in Stroke | N/A |
| Blind Tap Spacing | 6 1/4 in |
| Pressure [Max] | 100 psi |
| Bumpers | w/o Bumpers |
| End Closure | Type 2 Bead Plate |
| Weight | 14.6 LB |
| EAN or UPC | 767555006368 |

