- Reversible Sleeve Air Spring
- 2-Ply Bellows
- Style #1T15M-0
- Blind Nuts w/Bumper
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Textile looms
- Paper machines
- Commercial laundry machines
- Vibratory conveyors
- Electronic equipment
- Compressors
- Industrial actuator
- Vibration isolator
- Press machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Air Inlet | 1/4 in |
| Force @ 5 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| End Closure | Type 3 Bead Plate |
| Air Inlet Type | NPT |
| Force @ Stroke (80 psi) | 5550 lbf @ 3 in, 5700 lbf @ 1 in |
| Force @ 12 in Stroke | N/A |
| Compressed Height | 5.3 in |
| Blind Tap Spacing | 6.2 in |
| Force @ 3 in Stroke | 5550 lbf |
| Force @ 1 in Stroke | 5700 lbf |
| Force @ 8 in Stroke | N/A |
| Air Spring Description | Blind Nuts w/Bumper |
| Stroke Length [Max] | 7 in |
| Force @ 9 in Stroke | N/A |
| Bellows Type | Reversible Sleeve |
| Style No. | 1T15M-0 |
| Force @ 4 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Bumpers | w/Bumpers |
| Force @ 2 in Stroke | N/A |
| Fill Port Offset | 2 7/8 in |
| Force @ Maximum Stroke (80 psi) | 3840 lbf |
| Weight | 11.5 LB |

