- Reversible Sleeve Air Spring
- 2-Ply Bellows
- Style #1T15M-0
- Integral Studs
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Textile looms
- Paper machines
- Commercial laundry machines
- Vibratory conveyors
- Electronic equipment
- Compressors
- Industrial actuator
- Vibration isolator
- Press machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Air Inlet Type | NPT |
| Force @ Stroke (80 psi) | 5550 lbf @ 3 in, 5700 lbf @ 1 in |
| Force @ 8 in Stroke | N/A |
| End Closure | Type 3 Bead Plate |
| Force @ 4 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Bellows Type | Reversible Sleeve |
| Force @ 3 in Stroke | 5550 lbf |
| Force @ Maximum Stroke (80 psi) | 3840 lbf |
| Pressure [Max] | 100 psi |
| Stroke Length [Max] | 7 in |
| Force @ 2 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Air Spring Description | Integral Studs |
| Force @ 6 in Stroke | N/A |
| Air Inlet | 1/4 in |
| Force @ 1 in Stroke | 5700 lbf |
| Fill Port Offset | 2 7/8 in |
| Force @ 12 in Stroke | N/A |
| Compressed Height | 4.3 in |
| Style No. | 1T15M-0 |
| Bumpers | w/o Bumpers |
| Blind Tap Spacing | 6.2 in |
| Weight | 11.8 LB |
| EAN or UPC | 767555006641 |

