- Reversible Sleeve Air Spring
- 2-Ply Bellows
- Style #1T15M-0
- Countersunk Steel Bead Rings
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Textile looms
- Paper machines
- Commercial laundry machines
- Vibratory conveyors
- Electronic equipment
- Compressors
- Industrial actuator
- Vibration isolator
- Press machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Bellows Type | Reversible Sleeve |
| End Closure | Type 4 Bead Ring |
| Bolt Circle Dia. | 9 in |
| Force @ 1 in Stroke | 5700 lbf |
| Style No. | 1T15M-0 |
| Air Spring Description | Countersunk Steel Bead Rings |
| Bumpers | w/o Bumpers |
| Force @ Maximum Stroke (80 psi) | 3840 lbf |
| Air Inlet Type | NPT |
| Compressed Height | 4.3 in |
| No. of Bolts | 12 |
| Force @ Stroke (80 psi) | 5550 lbf @ 3 in, 5700 lbf @ 1 in |
| Stroke Length [Max] | 7 in |
| Pressure [Max] | 100 psi |
| Force @ 3 in Stroke | 5550 lbf |
| Weight | 10.8 LB |
| EAN or UPC | 767555017524 |

