- Reversible Sleeve Air Spring
- 2-Ply Bellows
- Style #1T15S-6
- Blind Nuts w/Bumper
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Textile looms
- Paper machines
- Commercial laundry machines
- Vibratory conveyors
- Electronic equipment
- Compressors
- Industrial actuator
- Vibration isolator
- Press machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Bumpers | w/Bumpers |
| Force @ 9 in Stroke | N/A |
| End Closure | Type 3 Bead Plate |
| Force @ Stroke (80 psi) | 4420 lbf @ 3 in, 5070 lbf @ 1 in |
| Force @ 3 in Stroke | 4420 lbf |
| Blind Tap Spacing | 6.2 in |
| Compressed Height | 6.4 in |
| Force @ 8 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Force @ 2 in Stroke | N/A |
| Style No. | 1T15S-6 |
| Force @ 5 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 2830 lbf |
| Force @ 1 in Stroke | 5070 lbf |
| Bellows Type | Reversible Sleeve |
| Air Spring Description | Blind Nuts w/Bumper |
| Fill Port Offset | 2 7/8 in |
| Air Inlet | 1/4 in |
| Force @ 12 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Stroke Length [Max] | 10 in |
| Air Inlet Type | NPT |
| Weight | 13.7 LB |

