- Reversible Sleeve Air Spring
- 2-Ply Bellows
- Style #1T15M-2
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Textile looms
- Paper machines
- Commercial laundry machines
- Vibratory conveyors
- Electronic equipment
- Compressors
- Industrial actuator
- Vibration isolator
- Press machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Bellows Type | Reversible Sleeve |
| Stroke Length [Max] | 8.300 in |
| Bumpers | w/o Bumpers |
| Compressed Height | 5 in |
| Force @ 1 in Stroke | 6080 lbf |
| Pressure [Max] | 100 psi |
| Force @ 3 in Stroke | 5930 lbf |
| Force @ Maximum Stroke (80 psi) | 4060 lbf |
| Air Inlet Type | NPT |
| Force @ 9 in Stroke | N/A |
| End Closure | Type 3 Bead Plate |
| Fill Port Offset | 2 7/8 in |
| Force @ 8 in Stroke | N/A |
| Style No. | 1T15M-2 |
| Force @ 12 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Force @ Stroke (80 psi) | 5930 lbf @ 3 in, 6080 lbf @ 1 in |
| Force @ 5 in Stroke | N/A |
| Air Inlet | 3/4 in |
| Force @ 2 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Air Spring Description | Blind Nuts |
| Blind Tap Spacing | 6.2 in |
| Weight | 13.2 LB |
| EAN or UPC | 767555023655 |

