- Reversible Sleeve Air Spring
- 2-Ply Bellows
- Style #1T15M-4
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Textile looms
- Paper machines
- Commercial laundry machines
- Vibratory conveyors
- Electronic equipment
- Compressors
- Industrial actuator
- Vibration isolator
- Press machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Force @ 9 in Stroke | N/A |
| Blind Tap Spacing | 6.2 in |
| Force @ 1 in Stroke | 6270 lbf |
| Force @ 2 in Stroke | N/A |
| Fill Port Offset | 2 7/8 in |
| Force @ Stroke (80 psi) | 5730 lbf @ 3 in, 6270 lbf @ 1 in |
| Force @ 3 in Stroke | 5730 lbf |
| Force @ 5 in Stroke | N/A |
| Compressed Height | 6 in |
| Bellows Type | Reversible Sleeve |
| Air Spring Description | Blind Nuts |
| Air Inlet | 1/4 in |
| Style No. | 1T15M-4 |
| Stroke Length [Max] | 10 1/2 in |
| Force @ 8 in Stroke | N/A |
| Bumpers | w/o Bumpers |
| Pressure [Max] | 100 psi |
| Air Inlet Type | NPT |
| End Closure | Type 3 Bead Plate |
| Force @ 6 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 4020 lbf |
| Force @ 4 in Stroke | N/A |
| Weight | 14.3 LB |
| EAN or UPC | 767555006757 |

