- Reversible Sleeve Air Spring
- 2-Ply Bellows
- Style #1T15M-4
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Textile looms
- Paper machines
- Commercial laundry machines
- Vibratory conveyors
- Electronic equipment
- Compressors
- Industrial actuator
- Vibration isolator
- Press machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Pressure [Max] | 100 psi |
| Force @ 2 in Stroke | N/A |
| Air Spring Description | Blind Nuts |
| Force @ Maximum Stroke (80 psi) | 4020 lbf |
| Compressed Height | 6 in |
| Fill Port Offset | 2 7/8 in |
| Bumpers | w/o Bumpers |
| Stroke Length [Max] | 10 1/2 in |
| Force @ 1 in Stroke | 6270 lbf |
| Blind Tap Spacing | 6.2 in |
| Air Inlet Type | NPT |
| Force @ 9 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| End Closure | Type 3 Bead Plate |
| Force @ 4 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Style No. | 1T15M-4 |
| Bellows Type | Reversible Sleeve |
| Force @ Stroke (80 psi) | 5730 lbf @ 3 in, 6270 lbf @ 1 in |
| Force @ 5 in Stroke | N/A |
| Force @ 3 in Stroke | 5730 lbf |
| Air Inlet | 3/4 in |
| Weight | 14.3 LB |
| EAN or UPC | 767555006801 |

