- Reversible Sleeve Air Spring
- 2-Ply Bellows
- Style #1T15M-6
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Textile looms
- Paper machines
- Commercial laundry machines
- Vibratory conveyors
- Electronic equipment
- Compressors
- Industrial actuator
- Vibration isolator
- Press machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Style No. | 1T15M-6 |
| Force @ 6 in Stroke | N/A |
| Fill Port Offset | 2 7/8 in |
| Stroke Length [Max] | 12.200 in |
| Force @ 5 in Stroke | N/A |
| Force @ 3 in Stroke | 5730 lbf |
| Bumpers | w/o Bumpers |
| Force @ 1 in Stroke | 6280 lbf |
| Pressure [Max] | 100 psi |
| Force @ 4 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 3950 lbf |
| Force @ 8 in Stroke | N/A |
| Compressed Height | 7 in |
| Air Inlet | 1/4 in |
| Force @ 2 in Stroke | N/A |
| Blind Tap Spacing | 6.2 in |
| Force @ Stroke (80 psi) | 5730 lbf @ 3 in, 6280 lbf @ 1 in |
| End Closure | Type 3 Bead Plate |
| Air Inlet Type | NPT |
| Force @ 12 in Stroke | N/A |
| Bellows Type | Reversible Sleeve |
| Air Spring Description | Blind Nuts |
| Weight | 15.7 LB |
| EAN or UPC | 767555006948 |

