- Reversible Sleeve Air Spring
- 2-Ply Bellows
- Style #1T15M-6
- Blind Nuts w/Bumper
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Textile looms
- Paper machines
- Commercial laundry machines
- Vibratory conveyors
- Electronic equipment
- Compressors
- Industrial actuator
- Vibration isolator
- Press machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Force @ 9 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| End Closure | Type 3 Bead Plate |
| Force @ 6 in Stroke | N/A |
| Force @ Stroke (80 psi) | 5730 lbf @ 3 in, 6280 lbf @ 1 in |
| Force @ 2 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Air Spring Description | Blind Nuts w/Bumper |
| Fill Port Offset | 2 7/8 in |
| Air Inlet | 1/4 in |
| Blind Tap Spacing | 6.2 in |
| Stroke Length [Max] | 12.200 in |
| Force @ 5 in Stroke | N/A |
| Compressed Height | 7.9 in |
| Force @ 1 in Stroke | 6280 lbf |
| Bumpers | w/Bumpers |
| Style No. | 1T15M-6 |
| Force @ 3 in Stroke | 5730 lbf |
| Force @ 8 in Stroke | N/A |
| Bellows Type | Reversible Sleeve |
| Force @ Maximum Stroke (80 psi) | 3950 lbf |
| Air Inlet Type | NPT |
| Weight | 15.7 LB |

