- Reversible Sleeve Air Spring
- 2-Ply Bellows
- Style #1T15M-9
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Textile looms
- Paper machines
- Commercial laundry machines
- Vibratory conveyors
- Electronic equipment
- Compressors
- Industrial actuator
- Vibration isolator
- Press machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Force @ 8 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Force @ 9 in Stroke | N/A |
| Stroke Length [Max] | 15.100 in |
| Force @ 6 in Stroke | N/A |
| Air Inlet Type | NPT |
| Force @ 5 in Stroke | N/A |
| Air Spring Description | Blind Nuts |
| Force @ 3 in Stroke | 5850 lbf |
| Force @ 2 in Stroke | N/A |
| Compressed Height | 8 1/2 in |
| Force @ 4 in Stroke | N/A |
| Blind Tap Spacing | 6.2 in |
| Style No. | 1T15M-9 |
| Force @ Maximum Stroke (80 psi) | 4210 lbf |
| Force @ 12 in Stroke | N/A |
| Force @ Stroke (80 psi) | 5850 lbf @ 3 in, 6450 lbf @ 1 in |
| Air Inlet | 3/4 in |
| Bellows Type | Reversible Sleeve |
| Bumpers | w/o Bumpers |
| Force @ 1 in Stroke | 6450 lbf |
| End Closure | Type 3 Bead Plate |
| Fill Port Offset | 2 7/8 in |
| Weight | 18.0 LB |
| EAN or UPC | 767555007129 |

