- Reversible Sleeve Air Spring
- 2-Ply Bellows
- Style #1T19L-11
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Textile looms
- Paper machines
- Commercial laundry machines
- Vibratory conveyors
- Electronic equipment
- Compressors
- Industrial actuator
- Vibration isolator
- Press machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Force @ Maximum Stroke (80 psi) | 5100 lbf |
| Bumpers | w/o Bumpers |
| Force @ 2 in Stroke | N/A |
| Style No. | 1T19L-11 |
| Force @ 1 in Stroke | 8600 lbf |
| Blind Tap Spacing | 6 1/4 in |
| Force @ Stroke (80 psi) | 7300 lbf @ 3 in, 8600 lbf @ 1 in |
| Force @ 5 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| End Closure | Type 2 Bead Plate |
| Force @ 8 in Stroke | N/A |
| Air Spring Description | Blind Nuts |
| Bellows Type | Reversible Sleeve |
| Stroke Length [Max] | 15.400 in |
| Force @ 9 in Stroke | N/A |
| Air Inlet | 3/4 in |
| Air Inlet Type | NPT |
| Force @ 12 in Stroke | N/A |
| Compressed Height | 8 in |
| Pressure [Max] | 100 psi |
| Force @ 3 in Stroke | 7300 lbf |
| Force @ 4 in Stroke | N/A |
| Weight | 23.0 LB |
| EAN or UPC | 767555007327 |

