- Reversible Sleeve Air Spring
- 2-Ply Bellows
- Style #1T19L-7
- Blind Nuts w/Bumper
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Textile looms
- Paper machines
- Commercial laundry machines
- Vibratory conveyors
- Electronic equipment
- Compressors
- Industrial actuator
- Vibration isolator
- Press machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Force @ Maximum Stroke (80 psi) | 4700 lbf |
| Bumpers | w/Bumpers |
| Force @ 3 in Stroke | 7300 lbf |
| Air Inlet | 3/4 in |
| Force @ 2 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Force @ Stroke (80 psi) | 7300 lbf @ 3 in, 8800 lbf @ 1 in |
| Blind Tap Spacing | 6 1/4 in |
| Force @ 5 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Force @ 1 in Stroke | 8800 lbf |
| Pressure [Max] | 100 psi |
| Air Spring Description | Blind Nuts w/Bumper |
| Force @ 6 in Stroke | N/A |
| End Closure | Type 2 Bead Plate |
| Compressed Height | 6 1/2 in |
| Stroke Length [Max] | 12.300 in |
| Force @ 12 in Stroke | N/A |
| Bellows Type | Reversible Sleeve |
| Style No. | 1T19L-7 |
| Air Inlet Type | NPT |
| Weight | 24.6 LB |

