- Reversible Sleeve Air Spring
- 2-Ply Bellows
- Style #1T19L-7
- Countersunk Steel Bead Rings
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Textile looms
- Paper machines
- Commercial laundry machines
- Vibratory conveyors
- Electronic equipment
- Compressors
- Industrial actuator
- Vibration isolator
- Press machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Stroke Length [Max] | 12.300 in |
| Style No. | 1T19L-7 |
| Bumpers | w/o Bumpers |
| Force @ 1 in Stroke | 8800 lbf |
| Force @ Maximum Stroke (80 psi) | 4700 lbf |
| Air Inlet Type | NPT |
| Air Spring Description | Countersunk Steel Bead Rings |
| No. of Bolts | 12 |
| End Closure | Type 4 Bead Ring |
| Compressed Height | 6 1/2 in |
| Pressure [Max] | 100 psi |
| Bolt Circle Dia. | 11 5/16 in |
| Force @ Stroke (80 psi) | 7300 lbf @ 3 in, 8800 lbf @ 1 in |
| Force @ 3 in Stroke | 7300 lbf |
| Bellows Type | Reversible Sleeve |
| Weight | 22.6 LB |
| EAN or UPC | 767555044711 |

