- Reversible Sleeve Air Spring
- 2-Ply Bellows
- Style #1T19L-7
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Textile looms
- Paper machines
- Commercial laundry machines
- Vibratory conveyors
- Electronic equipment
- Compressors
- Industrial actuator
- Vibration isolator
- Press machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Force @ 8 in Stroke | N/A |
| Force @ 2 in Stroke | N/A |
| Blind Tap Spacing | 6 1/4 in |
| Pressure [Max] | 100 psi |
| Bellows Type | Reversible Sleeve |
| Force @ 12 in Stroke | N/A |
| Force @ Stroke (80 psi) | 7300 lbf @ 3 in, 8800 lbf @ 1 in |
| Force @ 4 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Stroke Length [Max] | 12.300 in |
| Force @ 5 in Stroke | N/A |
| Bumpers | w/o Bumpers |
| Style No. | 1T19L-7 |
| Air Spring Description | Blind Nuts |
| Force @ 3 in Stroke | 7300 lbf |
| Force @ Maximum Stroke (80 psi) | 4700 lbf |
| Compressed Height | 6 1/2 in |
| Air Inlet | 3/4 in |
| Air Inlet Type | NPT |
| Force @ 6 in Stroke | N/A |
| Force @ 1 in Stroke | 8800 lbf |
| End Closure | Type 2 Bead Plate |
| Weight | 21.4 LB |
| EAN or UPC | 767555007419 |

