- Reversible Sleeve Air Spring
- 2-Ply Bellows
- Style #1X84D-1
- Thin Wall Assembly w/o Cap
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
| Stroke Length [Max] | 0 |
| Force @ 3 in Stroke | N/A |
| Pressure [Max] | 80 psi |
| Air Inlet | 1/4 in |
| Force @ 5 in Stroke | N/A |
| Application | Isolator |
| Bumpers | w/o Bumpers |
| Compressed Height | 5 in |
| Style No. | 1X84D-1 |
| Force @ 12 in Stroke | N/A |
| Force @ 1 in Stroke | N/A |
| Air Inlet Type | NPT |
| Air Spring Description | Thin Wall Assembly w/o Cap |
| Force @ 6 in Stroke | N/A |
| End Closure | 4-Bolt Flange |
| Force @ 8 in Stroke | N/A |
| Bellows Type | Reversible Sleeve |
| Force @ 2 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Weight | 2.6 LB |
| EAN or UPC | 767555007471 |

