- Reversible Sleeve Air Spring
- 2-Ply Bellows
- Style #1T15T-1
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Textile looms
- Paper machines
- Commercial laundry machines
- Vibratory conveyors
- Electronic equipment
- Compressors
- Industrial actuator
- Vibration isolator
- Press machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| End Closure | Type 3 Bead Plate |
| Air Inlet | 3/4 in |
| Compressed Height | 4 in |
| Force @ 3 in Stroke | 4370 lbf |
| Style No. | 1T15T-1 |
| Bellows Type | Reversible Sleeve |
| Force @ 4 in Stroke | N/A |
| Stroke Length [Max] | 6.700 in |
| Force @ Stroke (80 psi) | 4370 lbf @ 3 in, 5010 lbf @ 1 in |
| Force @ 12 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Air Spring Description | Blind Nuts |
| Force @ 2 in Stroke | N/A |
| Force @ 1 in Stroke | 5010 lbf |
| Force @ 8 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 2910 lbf |
| Bumpers | w/o Bumpers |
| Force @ 5 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Air Inlet Type | NPT |
| Blind Tap Spacing | 6.2 in |
| Fill Port Offset | 2 7/8 in |
| Weight | 10.4 LB |
| EAN or UPC | 767555008393 |

