- Reversible Sleeve Air Spring
- 2-Ply Bellows
- Style #1T15L-4
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Textile looms
- Paper machines
- Commercial laundry machines
- Vibratory conveyors
- Electronic equipment
- Compressors
- Industrial actuator
- Vibration isolator
- Press machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Force @ 8 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 3680 lbf |
| Force @ 1 in Stroke | 5690 lbf |
| End Closure | Type 3 Bead Plate |
| Air Inlet | 1/4 in |
| Air Inlet Type | NPT |
| Compressed Height | 6 in |
| Stroke Length [Max] | 9.900 in |
| Force @ 2 in Stroke | N/A |
| Bumpers | w/o Bumpers |
| Air Spring Description | Blind Nuts |
| Force @ Stroke (80 psi) | 5500 lbf @ 3 in, 5690 lbf @ 1 in |
| Force @ 5 in Stroke | N/A |
| Fill Port Offset | 2 7/8 in |
| Force @ 6 in Stroke | N/A |
| Style No. | 1T15L-4 |
| Pressure [Max] | 100 psi |
| Force @ 12 in Stroke | N/A |
| Bellows Type | Reversible Sleeve |
| Force @ 4 in Stroke | N/A |
| Force @ 3 in Stroke | 5500 lbf |
| Blind Tap Spacing | 6.2 in |
| Weight | 15.5 LB |
| EAN or UPC | 767555008447 |

