- Triple Convolution Air Spring
- High Strength Bellows
- Style #328
- Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Four ply fabric reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 175 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Air Spring Description | Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts |
| Force @ 3 in Stroke | 26700 lbf |
| Compressed Height | 4 1/2 in |
| Pressure [Max] | 100 psi |
| Force @ Maximum Stroke (80 psi) | 17390 lbf |
| No. of Bolts | 24 |
| Convolutions | Triple |
| Force @ Stroke (80 psi) | 26700 lbf @ 3 in, 28700 lbf @ 1 in |
| Bellows Duty | High-Strength |
| Bellows Type | Triple Convoluted |
| Bolt Circle Dia. | 19 in |
| End Closure | Type 4 Bead Ring |
| Bumpers | w/o Bumpers |
| Style No. | 328 |
| Force @ 1 in Stroke | 28700 lbf |
| Stroke Length [Max] | 11.800 in |
| Air Inlet Type | NPT |
| Weight | 36.3 LB |
| EAN or UPC | 767555008683 |

