- Single Convolution Air Spring
- High Strength Bellows
- Style #148-1
- Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Four ply fabric reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 175 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Bellows Duty | High-Strength |
| End Closure | Type 4 Bead Ring |
| Pressure [Max] | 100 psi |
| Force @ 1 in Stroke | 78300 lbf |
| Air Inlet Type | NPT |
| Style No. | 148-1 |
| Bellows Type | Single Convoluted |
| Air Spring Description | Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts |
| No. of Bolts | 40 |
| Bumpers | w/o Bumpers |
| Compressed Height | 2 1/2 in |
| Convolutions | Single |
| Force @ Maximum Stroke (80 psi) | 52500 lbf |
| Bolt Circle Dia. | 32.68 in |
| Force @ Stroke (80 psi) | 67690 lbf @ 3 in, 78300 lbf @ 1 in |
| Stroke Length [Max] | 4.800 in |
| Force @ 3 in Stroke | 67690 lbf |
| Weight | 46.3 LB |
| EAN or UPC | 767555008720 |

