- Double Convolution Air Spring
- 4-Ply Bellows
- Style #248-2
- Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Air Spring Description | Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts |
| Force @ 8 in Stroke | N/A |
| Temperature Range [Min] | -35 °F |
| Style No. | 248-2 |
| Force @ 12 in Stroke | N/A |
| Force @ Stroke (80 psi) | 74100 lbf @ 3 in, 78200 lbf @ 1 in |
| Force @ 5 in Stroke | N/A |
| Air Inlet Type | NPT |
| Convolutions | Double |
| End Closure | Type 4 Bead Ring |
| Pressure [Max] | 100 psi |
| No. of Bolts | 40 |
| Force @ Maximum Stroke (80 psi) | 53990 lbf |
| Force @ 3 in Stroke | 74100 lbf |
| Force @ 4 in Stroke | N/A |
| Compressed Height | 4.2 in |
| Force @ 9 in Stroke | N/A |
| Bolt Circle Dia. | 32.68 in |
| Force @ 2 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Bellows Type | Double Convoluted |
| Bumpers | w/o Bumpers |
| Stroke Length [Max] | 9.100 in |
| Force @ 1 in Stroke | 78200 lbf |
| Temperature Range [Max] | 135 °F |
| Weight | 72.5 LB |
| EAN or UPC | 767555008737 |

