- Double Convolution Air Spring
- 2-Ply Bellows
- Style #25
- 3/4 NPT Both Ends
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 5 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Force @ 1 in Stroke | 1380 lbf |
| Temperature Range [Max] | 135 °F |
| Convolutions | Double |
| Bellows Type | Double Convoluted |
| Force @ 9 in Stroke | N/A |
| Air Inlet Type | NPT |
| Air Inlet | 3/4 in |
| Air Spring Description | 3/4 NPT Both Ends |
| Blind Tap Spacing | 1 3/4 in |
| Temperature Range [Min] | -35 °F |
| Style No. | 25 |
| End Closure | Type 1 Bead Plate |
| Force @ 2 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Compressed Height | 2.8 in |
| Force @ Stroke (80 psi) | 780 lbf @ 3 in, 1380 lbf @ 1 in |
| Force @ 12 in Stroke | N/A |
| Force @ 3 in Stroke | 780 lbf |
| Stroke Length [Max] | 3.300 in |
| Force @ Maximum Stroke (80 psi) | 660 lbf |
| Bumpers | w/o Bumpers |
| Pressure [Max] | 100 psi |
| Weight | 3.8 LB |
| EAN or UPC | 767555009758 |

