- Single Convolution Air Spring
- 2-Ply Bellows
- Style #113
- Blind Nuts
- 1/8 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Compressed Height | 2 in |
| Force @ 6 in Stroke | N/A |
| Temperature Range [Min] | -35 °F |
| End Closure | Type 2 Bead Plate |
| Blind Tap Spacing | 6 1/4 in |
| Force @ Maximum Stroke (80 psi) | 4650 lbf |
| Bellows Type | Single Convoluted |
| Force @ Stroke (80 psi) | 6890 lbf @ 3 in, 9900 lbf @ 1 in |
| Style No. | 113 |
| Force @ 5 in Stroke | N/A |
| Stroke Length [Max] | 3.800 in |
| Force @ 4 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Bumpers | w/o Bumpers |
| Force @ 8 in Stroke | N/A |
| Force @ 2 in Stroke | N/A |
| Temperature Range [Max] | 135 °F |
| Convolutions | Single |
| Air Spring Description | Blind Nuts |
| Force @ 12 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Force @ 1 in Stroke | 9900 lbf |
| Force @ 3 in Stroke | 6890 lbf |
| Air Inlet Type | NPT |
| Air Inlet | 1/8 in |
| Weight | 14.5 LB |
| EAN or UPC | 767555003725 |

