- Shaped Sleeve Air Spring
- 2-Ply Bellows
- Style #1M1A-0
- Blind Nut, Brass Stud
- 1/8 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Bumpers | w/o Bumpers |
| Force @ 8 in Stroke | N/A |
| Air Spring Description | Blind Nut, Brass Stud |
| Style No. | 1M1A-0 |
| Force @ Maximum Stroke (80 psi) | 400 lbf |
| Force @ 9 in Stroke | N/A |
| Force @ 3 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Pressure [Max] | 60 psi |
| Compressed Height | 1 1/2 in |
| Air Inlet Type | NPT |
| Force @ 2 in Stroke | N/A |
| Air Inlet | 1/8 in |
| Force @ 6 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Force @ Stroke (80 psi) | 450 lbf @ 1 in |
| End Closure | None |
| Force @ 12 in Stroke | N/A |
| Stroke Length [Max] | 1.400 in |
| Bellows Type | Shaped Sleeve |
| Force @ 1 in Stroke | 450 lbf |
| Weight | 0.5 LB |
| EAN or UPC | 767555011546 |

