- Shaped Sleeve Air Spring
- 2-Ply Bellows
- Style #2M1A
- 1/8 NPT Each End, Plastic Studs
- 1/8 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
caution
- Do not use as an Airmount isolator
| Pressure [Max] | 60 psi |
| Force @ 4 in Stroke | N/A |
| Bellows Type | Shaped Sleeve |
| Style No. | 2M1A |
| Force @ 12 in Stroke | N/A |
| Compressed Height | 2 1/2 in |
| Air Inlet | 1/8 in |
| Force @ 3 in Stroke | 410 lbf |
| Force @ 5 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 360 lbf |
| End Closure | None |
| Force @ 1 in Stroke | 470 lbf |
| Air Inlet Type | NPT |
| Force @ 8 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Force @ 2 in Stroke | N/A |
| Force @ Stroke (80 psi) | 410 lbf @ 3 in, 470 lbf @ 1 in |
| Bumpers | w/o Bumpers |
| Air Spring Description | 1/8 NPT Each End, Plastic Studs |
| Stroke Length [Max] | 3.400 in |
| Weight | 0.6 LB |
| EAN or UPC | 767555011553 |

