- Shaped Sleeve Air Spring
- 2-Ply Bellows
- Style #1M1A-0
- Blind Nut, Brass Stud w/Stainless Steel Ring
- 1/8 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Force @ 6 in Stroke | N/A |
| Compressed Height | 1 1/2 in |
| Force @ 5 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Air Inlet | 1/8 in |
| Stroke Length [Max] | 1.400 in |
| Force @ Stroke (80 psi) | 450 lbf @ 1 in |
| Air Spring Description | Blind Nut, Brass Stud w/Stainless Steel Ring |
| Force @ 4 in Stroke | N/A |
| Style No. | 1M1A-0 |
| Bumpers | w/o Bumpers |
| End Closure | None |
| Air Inlet Type | NPT |
| Bellows Type | Shaped Sleeve |
| Force @ 2 in Stroke | N/A |
| Pressure [Max] | 60 psi |
| Force @ 8 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 400 lbf |
| Force @ 3 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Force @ 1 in Stroke | 450 lbf |
| Weight | 0.5 LB |

