- Single Convolution Air Spring
- 2-Ply Bellows
- Style #16ST
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Stroke Length [Max] | 1 1/2 in |
| Blind Tap Spacing | 1 3/4 in |
| Force @ 6 in Stroke | N/A |
| Force @ 1 in Stroke | 930 lbf |
| Compressed Height | 1.8 in |
| Temperature Range [Max] | 135 °F |
| Force @ 12 in Stroke | N/A |
| Bellows Type | Single Convoluted |
| End Closure | Type 1 Bead Plate |
| Force @ 9 in Stroke | N/A |
| Convolutions | Single |
| Air Inlet Type | NPT |
| Force @ 8 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Air Spring Description | Blind Nuts |
| Bumpers | w/o Bumpers |
| Force @ 4 in Stroke | N/A |
| Force @ Stroke (80 psi) | 930 lbf @ 1 in |
| Style No. | 16ST |
| Force @ 2 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 580 lbf |
| Air Inlet | 1/4 in |
| Temperature Range [Min] | -35 °F |
| Force @ 3 in Stroke | N/A |
| Weight | 1.3 LB |

