- Reversible Sleeve Air Spring
- 2-Ply Bellows
- Style #7002
- Blind Nut
- 1/8 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Textile looms
- Paper machines
- Commercial laundry machines
- Vibratory conveyors
- Electronic equipment
- Compressors
- Industrial actuator
- Vibration isolator
- Press machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Force @ 1 in Stroke | 710 lbf |
| Air Spring Description | Blind Nut |
| Compressed Height | 3 1/2 in |
| End Closure | Blind Nut |
| Style No. | 7002 |
| Pressure [Max] | 80 psi |
| Force @ Maximum Stroke (80 psi) | 660 lbf |
| Force @ 8 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Bellows Type | Reversible Sleeve |
| Force @ 4 in Stroke | N/A |
| Force @ Stroke (80 psi) | 660 lbf @ 3 in, 710 lbf @ 1 in |
| Force @ 3 in Stroke | 660 lbf |
| Stroke Length [Max] | 2 1/2 in |
| Air Inlet | 1/8 in |
| Force @ 12 in Stroke | N/A |
| Air Inlet Type | NPT |
| Force @ 6 in Stroke | N/A |
| Bumpers | w/o Bumpers |
| Force @ 2 in Stroke | N/A |
| Weight | 1.8 LB |
| EAN or UPC | 767555011638 |

