- Polyactuators
- 120-P-25
- Load Range 87-430 lbs
- Height Range 1.35 in to 2.35 in
description
- Firestone's P-Series Airomatic™ Polyactuators offer space saving alternatives to traditional hydraulic and pneumatic cylinders.
features
- Friction- and leak-free
- Alternative to pancake cylinders
- Compact height allows for minimum starting height and space requirements
- Large effective area allows a significant force to be applied
| Compressed Height | 1.35 in |
| Load Range | 87 to 570 lb |
| Weight | 0.494 LB |
| EAN or UPC | 767555154588 |

