- Tank Valve 1/4" NPT
- 0-200 psi
description
- The tank valve, also known as a relief valve, is designed to protect against excessive pressure buildup in a pneumatic reservoir, circuit or system.
features
- Large relief capacity in a compact size
- Lightweight aluminum construction
- Relief range from 50 to 200 psig
- Operating temperature range from 32 °F to 200 °F
| Thread Type | NPT |
| Thread Size | 1/4 |
| Relief Range [Max] | 200 psi |
| Threads per Inch | 18 |
| Relief Range [Min] | 0 psi |
| Weight | 0.05 LB |
| EAN or UPC | 767555033210 |

