- 1 1/2" LG R.N. BOLT 3/8-24 THR'D
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Thread Type | UNF |
| For Use With Bead Type | Ribbed Neck |
| Bead Ring Material | Steel |
| Thread Size | 3/8 |
| Bolt Length | 1 1/2 in |
| Threads per Inch | 24 |
| Weight | 0.03 LB |
| EAN or UPC | 767555022474 |

