- First Aid Kit
- Small Business
- Plastic Case
- Refillable
- 10 Person
description
- This 63-piece first aid kit is ideal for contractors, vehicles or small companies with less than 10 employees. It meets Federal OSHA requirements 1910.151b (state requirements may vary). Sturdy and convenient, the 10-unit plastic case contains the first aid essentials to prepare you for work-related accidents. The partitioned, water-resistant plastic case is wall mountable yet has a handle for easy carrying.
includes
- (1) fingertip fabric bandage
- (16) 3/4" x 3" adhesive plastic bandages
- (1) 2" x 4" elbow and knee plastic bandage
- (1) 1" x 5 yd first aid tape roll
- (1) 6" x 9" instant cold compress
- (4) 2" x 2" gauze dressing pads
- (3) triple antibiotic ointment packs
- (6) burn relief packs, 3.5 grams
- (3) 2-pack aspirin tablets
- (6) alcohol cleansing pads
- (6) BZK antiseptic towelettes
- (4) 3" x 3" gauze dressing pads
- (2) 4" x 4" gauze dressing pads
- (1) 5" x 9" trauma pad
- (1) 2" conforming gauze roll bandage
- (1) 3" conforming gauze roll bandage
- (1) 36" triangular sling/bandage, w/ two safety pins
- (1) sterile eye pad
- (1) pair exam quality vinyl gloves
- (1) 4 1/2" scissors, nickel plated
- (1) 4" tweezers, plastic
- (1) First Aid guide
| Length | 9 in |
| Width | 8 3/8 in |
| Height | 2 1/2 in |
| Type | Cuts & Burns |
| Case Material | Plastic |
| Weight | 1.8 LB |
| EAN or UPC | 92265222983 |

