- First Aid Kit
- Small Business
- Metal Case
- Refillable
- 10 Person
description
- This 64-piece, 10-unit ANSI compliant first aid kit holds all 10 ANSI required items in a sturdy metal case with gasket. Meets ANSI/ISEA Z308.1-2009 requirements.
includes
- (16) 1" x 3" adhesive plastic bandages
- (8) 3" x 3" gauze dressing pads
- (1) 5" x 9" trauma pad
- (1) 40" triangular sling/bandage, w/ two safety pins
- (10) BZK antiseptic towelettes
- (10) first aid/burn cream packs
- (2) 1/2" x 2.5 yd first aid tape roll
- (10) antibiotic ointment packs
- (4) pair of exam quality vinyl gloves
- (1) First Aid guide
| Length | 7 1/2 in |
| Type | Cuts & Burns |
| Case Material | Metal |
| Height | 2 3/8 in |
| Width | 4 1/2 in |
| Weight | 2.35 LB |
| EAN or UPC | 92265240970 |

