- 25 Person Metal First Aid Piece
- Food Service Cabinet
- 94 Pieces
description
- This compact innovative first aid cabinet eliminates disorganized and missing supplies making it an ideal choice for the food industry. Clearly labeled compartments create a cabinet that is easy to use and restock. The case is solid steel, comes with a carrying and is wall mountable. The contents exceed the 2015 ANSI Class A Requirements and are sufficient to treat 25 or more people.
includes
- (1) triangular bandage
- (1) CPR mask
- (1) first aid guide
- (1) 25 ct 1" x 3" blue metal detectable bandages
- (1) 10 ct BZK antiseptic towelettes
- (1) 10 ct hand sanitizer packets
- (1) 10 ct 3" x 3" sterile gauze pads
- (1) 2 ct 5" x 9" trauma pads
- (1) 4" x 5" cold pack
- (1) 4 ct nitrile exam gloves
- (2) sterile eye pads
- (1) 1 oz eyewash
- (1) 1/2" x 5 yd tape roll
- (1) 1/2" x 5 yd first aid tape
- (1) 2" x 4 yd gauze roll
- (1) 10 ct burn cream packets
- (1) 4" x 4" burn dressing
- (1) 10 ct antibiotic ointment packets
- (1) forceps
- (1) scissors
- (1) weatherproof case
| Height | 7 1/4 in |
| Width | 9 1/2 in |
| Type | Food Grade |
| Length | 2 3/4 in |
| Case Material | Metal |
| Weight | 5.88 LB |
| EAN or UPC | 92265906586 |

