- 25 Person Plastic First Aid Piece
- Contractor
- 128 Pieces
description
- These 25 person, first aid kits are ideal for the office, vehicles or the jobsite. Available in metal or plastic. Contents exceed the 2015 ANSI Class A Requirements and are sufficient to treat 25 or more people.
includes
- (10) alcohol wipes
- (1) scissors
- (1) tweezers
- (1) first aid guide
- (4) nitrile exam gloves
- (1) 40" x 40" x 56" triangular sling/bandage
- (1) 4" x 5" cold compress
- (1) 4" x 5 yd conforming gauze roll
- (6) 4" x 4" gauze dressing pads
- (1) 1/2" x 5 yd first aid tape
- (60) 1" x 3" plastic bandages
- (2) SPF 30 sunscreen lotion packets
- (2) 5" x 9"trauma pad
- (5) 2-1 oz eyewash with 2 eye pads and 2 strips
- (1) CPR mask with one-way valve
- (1) 4" x 4" burn dressing
- (6) 0.9 g hand sanitizer packets
- (4) Insect sting relief wipes
- (10) 0.9 g first aid/burn cream packets
- (10) triple antibiotic ointment packets
| Type | Contractor Grade |
| Height | 12 in |
| Length | 3 in |
| Width | 9 1/2 in |
| Case Material | Metal |
| Weight | 1.63 LB |
| EAN or UPC | 92265907538 |

