- 10 Person Plastic First Aid Piece
- Standard
- 128 Pieces
description
- Weatherproof metal case comes with a carrying handle and is wall mountable. Contents exceed the 2015 ANSI class A requirements and are sufficient to treat 10 or more people. This compact, 10 person, first aid kit is perfect for so many purposes. Keep in a home, car or for a small office.
includes
- (1) 1/2" x 5 yd first aid tape
- (10) triple antibiotic ointment packets
- (10) BZK antiseptic towelettes
- (1) CPR mask with one-way valve
- (1) 4" x 4" burn dressing
- (10) 0.9 g first aid/burn cream packets
- (1) 4" x 5" cold compress
- (2) sterile eye pads
- (1) 1 oz eyewash
- (6) 0.9 g hand sanitizer packets
- (4) nitrile exam gloves
- (1) 2" conforming gauze roll
- (1) scissors
- (2) 3" x 3" gauze dressing pads
- (2) 5" x 9" trauma pads
- (1) 40" x 40" x 56" triangular sling/bandage
- (1) first aid guide
- (1) plastic weatherproof case
- (16) 1" x 3" plastic bandages
| Type | Standard |
| Case Material | Plastic |
| Height | 3 in |
| Length | 5 in |
| Width | 8 in |
| Weight | 1.8 LB |
| EAN or UPC | 92265907545 |

