- Quick-Release Multi-Snip
- 7 1/2" Long
- 1 3/8" Cutting Length
- Straight Cut.
features
- Narrow profile and spring action make cutting in tight places easy
- Spring-action reduces hand fatigue while cutting
- Easy to use lock makes safe handling and storage a breeze
- Cuts carpet, cloth, tinplates, linoleum, leather and more
| Grip Color | Black |
| Length | 7 1/2 in |
| Length of Cut | 1 3/8 in |
| Snip Type | Multi-Purpose |
| Cut Style | Straight Cut |
| Weight | 0.0 LB |

