- Drop Point Type
features
- Lock Back
| Blade Material | High Carbon Stainless Steel |
| Closed Length | 3 7/32 in |
| Blade Type | Drop Point |
| Type | Folded |
| No. of Blades | 1 |
| Family Name | Knife |
| Blade Length | 2 3/8 in |
| Weight | 0.1 LB |
| Blade Material | High Carbon Stainless Steel |
| Closed Length | 3 7/32 in |
| Blade Type | Drop Point |
| Type | Folded |
| No. of Blades | 1 |
| Family Name | Knife |
| Blade Length | 2 3/8 in |
| Weight | 0.1 LB |