- No. 1200-2 Series Grease
- NLGI 2
- 14.5 oz Cartridge
- Lithium 12 Hydroxy Thickener
- Multi-Purpose Grease
description
- This is an excellent, heavy-duty, general purpose, lithium type grease for both industrial and automotive applications. It provides a high film strength, great shear stability, anti-wear and extreme pressure additives.
applications
- Anti‑friction and plain bearings
- Heavy-load sliding surfaces
- Shock-loaded components
- High-temperature lubrication points
features
- Exceptional film strength
- Excellent shear stability
- Extreme pressure (EP) performance
- Highly waterproof / water-resistant
- Multipurpose capability
| Food Grade | No |
| Series | No. 1200-2 |
| Container Type | Cartridge |
| Type | Extreme Pressure Heavy-Duty |
| Base Oil | Mineral Oil |
| Color | Tan |
| Dropping Point | 400 °F |
| Family Name | Multi-Purpose Grease |
| Container Size | 14.5 oz |
| NLGI No. | 2 |
| Thickener | Lithium 12 Hydroxy |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Weight | 0.0 LB |

