- 1242 Series Grease
- NLGI 2
- 14.5 oz Cartridge
- Lithium Polymer Thickener
- Multi-Purpose Grease
description
- Highly water resistant and tacky, they are designed for applications where the grease is subjected to heavy pressure and shock loads. Available in 3 NLGI densities.
applications
- Heavy equipment (construction, mining)
- Centralized/auto‑lube systems (1240 preferred)
- Chassis, ball joints, pins, bushings
- Open gears, racks, cams, slides
- Oscillating or shock‑load components
features
- Excellent extreme pressure anti-wear protection
- Extremely shear-stable for longer effective periods of lubrication
- Outstanding water resistance
| Type | Extreme Pressure |
| Thickener | Lithium Polymer |
| Base Oil | Mineral Oil |
| Color | Beige |
| Dropping Point | 425 ⁰F |
| Family Name | Multi-Purpose Grease |
| NLGI No. | 2 |
| Series | 1242 |
| Container Size | 14.5 oz |
| Drop Point (ASTM) | 425 ⁰F |
| Container Type | Cartridge |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Food Grade | No |
| Weight | 0.0 LB |

