- 3000-W Series Grease
- NLGI 1
- 14.5 oz Cartridge
- Lithium Complex + Moly Thickener
- Multi-Purpose Grease
description
- Provides a durable, tenacious, adhesive film to protect against water, rust, and corrosive contaminants. Fortified with molybdenum disulfide and graphite for extreme pressure applications. 3000-W is for cold ambient temperatures.
applications
- Recommended for all types of heavy equipment
features
- Molybdenum Disulfide extends extreme pressure/anti-wear capabilities in boundary lubrication situations
- Graphite extends extreme pressure/anti-wear capabilities in boundary lubrication situations
- Polymer adds to higher shear stability
| Container Size | 14.5 oz |
| NLGI No. | 1 |
| Series | 3000-W |
| Thickener | Lithium Complex + Moly |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Type | Extreme Pressure Heavy-Duty |
| Drop Point (ASTM) | 450 ⁰F |
| Family Name | Multi-Purpose Grease |
| Container Type | Cartridge |
| Dropping Point | 450 °F |
| Base Oil | Mineral Oil |
| Food Grade | No |
| Color | Black |
| Weight | 0.0 LB |

