- 630-AA Series Grease
- NLGI 1
- 120 lb Drum
- Lithium Soap Thickener
- Multi-Purpose Grease
description
- Traditionally popular general purpose greases. Available in 4 N.L.G.I. Densities for a wide range of applications.
applications
- Moving and sliding parts
- Water pumps
- Centralized greasing systems
- Enclosed gear cases
features
- Water resistant
- High anti-wear for extra lubricity
- Oxidation inhibited
- High film strength
| Base Oil | Mineral Oil |
| Container Type | Drum |
| Container Size | 120 lb |
| Family Name | Multi-Purpose Grease |
| Thickener | Lithium Soap |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Drop Point (ASTM) | 380 °F |
| NLGI No. | 1 |
| Color | Off-White |
| Type | Multi Purpose |
| Food Grade | No |
| Series | 630-AA |
| Weight | 0.0 LB |

