- 930-AAA Series Grease
- NLGI 0
- 35 lb Pail
- Bentone Thickener
- High Temperature Grease
description
- Non-melt, bentone type greases formulated for higher temperature applications.
applications
- Plain and anti-friction bearings
- Automatic grease-dispensing devices and pressure gun applications
- Grease cups
features
- High film strength
- Exceptional resistance to water, steam, and other adverse operating conditions
- Shear stability
- Temperature range to 375 °F with short intervals up to 400 °F
| Base Oil | Mineral Oil |
| Type | High Temperature |
| NLGI No. | 0 |
| Drop Point (ASTM) | Non-Melt |
| Food Grade | No |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Family Name | High Temperature Grease |
| Container Size | 35 lb |
| Series | 930-AAA |
| Container Type | Pail |
| Thickener | Bentone |
| Color | Off-White |
| Weight | 0.0 LB |

