- 122 ROPE DRESSING, 35 LB PAIL
features
- Water-resistant
- Penetrating grease
| Thickener Type | Calcium Soap |
| Worked Penetration | 310 to 340 @ 77 °F |
| Container Type | Pail |
| NLGI No. | 1 |
| Lubricant Type | Wire Rope |
| Container Size | 35 lb |
| Flash Point | 390 °F |
| Base Oil | Mineral Oil |
| Additives | for Improved Penetration |
| Weight | 40.0 LB |
| EAN or UPC | 89215000029 |

