- 5 gal Pail
- 32 ISO Grade
- Mineral Oil
description
- High performance, antiwear, fortified hydraulic oils developed to meet the requirements of most types of hydraulic and recirculating systems.
applications
- All types of hydraulic and recirculating systems found on industrial and construction equipment
features
- Fortified with rust and oxidation inhibitors
- Antiwear additives ensure long system life
- Helps minimize the formation of sludge
- High aniline points help prolong seal life
compliances
- Cincinnati Milacron
- Vickers hydraulic oil specifications
| Family Name | Hydraulic and Lubricating Oil |
| Container Size | 5 gal |
| AGMA No. | N/A |
| Pour Point | -25 °F |
| SAE No. | 10 |
| Flash Point | 405 °F |
| Base Oil | Petroleum |
| Additives | Anti-Wear |
| ISO Viscosity Grade | ISO-32 |
| Container Type | Pail |
| Series | AW-32 |
| Weight | 40.0 LB |
| EAN or UPC | 89215000258 |

