- STAMPING OIL 7, 5 GAL PAIL
description
- Colorless, odorless, low viscosity organic lubricating fluid.
applications
- Spray, brush, dip, wipe-on, and felt pads
- Especially useful for stamping aluminum, galvanized steel, tinplate, copper, brass, and prepainted steel
features
- Compound for enhanced wetting ability
- Lubricates like mineral oil
- Nonstaining to all metals
- Evaporates after use
- Does not affect painted surfaces
- Contains no sulfur or chlorine
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Color | Clear |
| Container Type | Pail |
| Appearance | Liquid |
| Container Size | 5 gal |
| Lubricant Type | Stamping Oil |
| Use For | Metal Stamping & Forming |
| Net Fill | 5 gal |
| Flash Point | 135 °F |
| Lubricant | Fatty Mineral |
| Odor | Odorless |
| Temperature Range [Max] | 125 °F |
| Contains | Mineral Oil |
| Residue | Slight |
| API Gravity | 50.6 |
| Weight | 37.0 LB |
| EAN or UPC | 89215000432 |

