- 730-1 Series Grease
- NLGI 1
- 14 oz Can
- Aluminum Complex Thickener
- Multi-Purpose Grease
description
- This series provides high load carrying ability and anti-wear protection with high resistance to water, steam, and other corrosive action. Available in 3 NLGI densities.
applications
- General-purpose machinery
- Wet & contaminated environments
- High-temperature applications
- Material handling systems
- Construction equipment
features
- Multipurpose versatility
- High-temperature performance
- Maintains lubrication and structure under extreme heat
- Reversibility under stress
- Excellent sealing capability
- Water and moisture resistance
| Flash Point | 510.8 °F |
| Thickener | Aluminum Complex |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Container Size | 14 oz |
| Dropping Point | 540 °F |
| Odor | Mineral Oil |
| Series | 730-1 |
| Base Oil | Mineral Oil |
| Physical Form | Solid |
| Container Type | Can |
| Food Grade | No |
| Base Oil Viscosity @ 100 °F | 800 |
| Worked Penetration | 310/340 |
| Drop Point (ASTM) | 540 ⁰F |
| Grease Type | Aluminum Complex |
| Appearance | Solid |
| NLGI No. | 1 |
| Color | Off-White |
| Family Name | Multi-Purpose Grease |
| Type | High Performance |
| NLGI Grade | 1 |
| Pour Point | -10 °F |
| Boiling Point | 550.4 |
| Weight | 1.208 LB |

