- 630-AA Series Grease
- NLGI 1
- 14 oz Can
- Lithium Thickener
- Multi-Purpose Grease
description
- Traditionally popular general purpose greases. Available in 4 N.L.G.I. Densities for a wide range of applications.
applications
- Moving and sliding parts
- Water pumps
- Centralized greasing systems
- Enclosed gear cases
features
- Water resistant
- High anti-wear for extra lubricity
- Oxidation inhibited
- High film strength
| Family Name | Multi-Purpose Grease |
| Color | Off-White |
| Food Grade | No |
| Series | 630-AA |
| Type | Multi Purpose |
| Base Oil | Mineral Oil |
| Drop Point (ASTM) | 380 °F |
| Thickener | Lithium |
| Container Size | 14 oz |
| Container Type | Can |
| Dropping Point | 380 ⁰F |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| NLGI No. | 1 |
| Weight | 1.2 LB |

